Shop CHAMPION CUTTING TOOL
See all product information
Create Account
Cylinder Shape Carbide Bur for Deburring Uncoated, 3/8in Cutter Dia., 3/4in Len of Cut
- Mfr # CHA USA3NF
- Zoro # G611875933
product price:Â
$
61.15
/ea
Key Features
Cutter Dia.
3/8"
Length of Cut
3/4"
Finish
Uncoated
Material
Tungsten Carbide
Steel Grade
C2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA USA3NF
- Zoro #
- G611875933
- UPC #
- 846035086288
- Country of Origin
- United States
- Finish
- Uncoated
- Item
- Carbide Bur
- Material
- Tungsten Carbide
- Steel Grade
- C2
- Drill Bit Sizing
- Fractional
Dimensions
- Cutter Dia.
- 3/8"
- Length of Cut
- 3/4"
Description
USA3NF Cylinder Shape Carbide Bur for Deburring Uncoated, 3/8in Cutter Diameter, 3/4in Length of Cut, Non Ferrous, Champion USA3NF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.