
Cylinder Shape Carbide Bur for Interior Contour Work, 1/4in Cut Dia., 1in LOC
Mfr # CHA SB1L
Zoro # G511873831
product price: $52.89
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SB1L
Zoro #
G511873831
UPC #
846035005821
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1"
Details
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SB1L Cylinder Shape Carbide Bur for Interior Contour Work, 1/4in Cutter Diameter, 1in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.