Cylinder Shape Carbide Bur for Interior Contour Work, 1/4in Cut Dia., 5/8in LOC

  • Mfr # CHA SB1

  • Zoro # G611873465


product price: $35.79
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
5/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SB1
Zoro #
G611873465
UPC #
846035005814
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SB1 Cylinder Shape Carbide Bur for Interior Contour Work, 1/4in Cutter Diameter, 5/8in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.