
Cylinder Shape Carbide Bur for Interior Contour Work, 3/4in Cut Dia., 1/2in LOC
Mfr # CHA SB15
Zoro # G011873461
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
3/4"
Length of Cut
1/2"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SB15
Zoro #
G011873461
UPC #
846035005906
Country of Origin
United States
Dimensions
Cutter Dia.
3/4"
Length of Cut
1/2"
Details
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SB15 Cylinder Shape Carbide Bur for Interior Contour Work, 3/4in Cutter Diameter, 1/2in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.