
Cylinder Shape Carbide Bur for Interior Contour Work, 5/8in Cut Dia., 1in LOC
Mfr # CHA SB6
Zoro # G911874537
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
1"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SB6
Zoro #
G911874537
UPC #
846035005890
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1"
Details
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SB6 Cylinder Shape Carbide Bur for Interior Contour Work, 5/8in Cutter Diameter, 1in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.