
Cylinder Shape Carbide Bur for Interior Contour Work Uncoated, 5/8in Cut Dia., 1in LOC
Mfr # CHA USB6
Zoro # G911875817
product price: $67.19
/eaKey Features
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USB6
Zoro #
G911875817
UPC #
846035009683
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1"
Shank Size
1/4"
Details
Finish
Uncoated
Material
Tungsten Carbide
Item
Carbide Bur
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
USB6 Cylinder Shape Carbide Bur for Interior Contour Work Uncoated, 5/8in Cutter Diameter, 1in Length of Cut, Double Cut, Champion USB6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.