
D-6-1 - Solid Carbide Fiberglass Router, Drill End, 1/4in Cut Dia
Mfr # CHA FGR-D-6-1
Zoro # G411897807
product price: $61.99
/eaKey Features
Material - Machining
Carbide
Cutter Dia.
1/4"
Overall Length
3"
Shank Dia.
1/4"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA FGR-D-6-1
Zoro #
G411897807
UPC #
846035053259
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Overall Length
3"
Shank Dia.
1/4"
Shank Size
1/4"
Details
Material - Machining
Carbide
Item
Router
Drill Bit Sizing
Fractional
Description
D-6-1 - Solid Carbide Fiberglass Router, Drill End, 1/4in Cutter Diameter, 1/4in Shank Diameter, 1in Flute Length, 3in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.