
D-7 - Solid Carbide Fiberglass Router, Drill End, 5/16in Cut Dia
Mfr # CHA FGR-D-7
Zoro # G811897803
product price: $83.75
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Cutter Dia.
5/16"
Overall Length
2-1/2"
Shank Length (In.)
6"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA FGR-D-7
Zoro #
G811897803
UPC #
846035053266
Country of Origin
United States
Dimensions
Cutter Dia.
5/16"
Overall Length
2-1/2"
Shank Length (In.)
6"
Shank Size
6"
Details
Material - Machining
Carbide
Item
Router
Drill Bit Sizing
Fractional
Description
D-7 - Solid Carbide Fiberglass Router, Drill End, 5/16in Cutter Diameter, 5/16in Shank Diameter, 1in Flute Length, 2-1/2in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.