Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dbl Ended Zero Flute Countersink - Deburring Tool, 90 deg, 1/16in - 11/64in Dia of Cut

  • Mfr # CHA DBK6

  • Zoro # G511876108


product price: $22.59
/ea

Key Features

Shank Dia.
3/16"
Number of Flutes
0
Material - Machining
High Speed Steel
Overall Length
1-1/2"
Shank Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA DBK6
Zoro #
G511876108
UPC #
846035084437
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Overall Length
1-1/2"
Shank Length
6"
Shank Size
6"
Cutting Diameter Screw Size
1/16 to 11/64"

Details

Item
Countersink
Number of Flutes
0
Material - Machining
High Speed Steel
Cutting Degree
90°
Drill Bit Sizing
Fractional

Description

Champion DBK6 - Double Ended Zero Flute Countersink - Deburring Tool, 90 Degree, 1/16in - 11/64in Diameter of Cut, 3/16in Shank Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.