Flame Shaped Carbide Bur for Contouring, 1/2in Cutter Dia., 1-1/4in Len of Cut

  • Mfr # CHA SH5

  • Zoro # G711876144


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
1/2"
Length of Cut
1-1/4"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SH5
Zoro #
G711876144
UPC #
846035006484
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4"

Details

Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SH5 Flame Shaped Carbide Bur for Contouring, 1/2in Cutter Diameter, 1-1/4in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.