Flame Shaped Carbide Bur for Contouring, 1/4in Cutter Dia., 5/8in Length of Cut

  • Mfr # CHA SH1

  • Zoro # G111874900


product price:  $47.69
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
5/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA SH1
Zoro #
G111874900
UPC #
846035006460
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/8"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Drill Bit Sizing
Fractional
Steel Grade
C2

Description

Champion SH1 Flame Shaped Carbide Bur for Contouring, 1/4in Cutter Diameter, 5/8in Length of Cut, Double Cut Titanium Nitride Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.