
Flame Shaped Carbide Bur for Contouring, 5/8in Cutter Dia., 1-7/16in Len of Cut
Mfr # CHA SH6
Zoro # G211876033
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
5/8"
Length of Cut
1-7/16"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SH6
Zoro #
G211876033
UPC #
846035006491
Country of Origin
United States
Dimensions
Cutter Dia.
5/8"
Length of Cut
1-7/16"
Details
Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Drill Bit Sizing
Fractional
Steel Grade
C2
Description
Champion SH6 Flame Shaped Carbide Bur for Contouring, 5/8in Cutter Diameter, 1-7/16in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.