
Flame Shaped Carbide Bur for Contouring, 6in L. Shank, 1/2in Cut Dia, 1-1/4in LOC, TiN Coated
Mfr # CHA SH5-L6
Zoro # G111876072
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1/2"
Length of Cut
1-1/4"
Shank Size
6"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA SH5-L6
Zoro #
G111876072
UPC #
846035007351
Country of Origin
United States
Dimensions
Cutter Dia.
1/2"
Length of Cut
1-1/4"
Shank Size
6"
Shank Length
6"
Details
Item
Carbide Bur
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
Champion SH5-L6 Flame Shaped Carbide Bur for Contouring, 6in Long Shank, 1/2in Cutter Diameter, 1-1/4in Length of Cut, Long Series Titanium Nitride Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.