Flame Shaped Carbide Bur for Contouring, 6in L. Shank, 5/16in Cut Dia, 3/4in LOC, TiN Coated

  • Mfr # CHA SH2-L6

  • Zoro # G111874856


product price:  $83.25
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
5/16"
Length of Cut
3/4"
Shank Size
6"
Material
Tungsten Carbide
Shank Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA SH2-L6
Zoro #
G111874856
UPC #
846035007344
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4"
Shank Size
6"
Shank Length
6"

Details

Item
Carbide Bur
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
Drill Bit Sizing
Fractional

Description

Champion SH2-L6 Flame Shaped Carbide Bur for Contouring, 6in Long Shank, 5/16in Cutter Diameter, 3/4in Length of Cut, Long Series Titanium Nitride Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.