Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut, Double Cut
- Mfr # CHA USH1
- Zoro # G011873621
product price:Â
$
31.39
/ea
Key Features
Cutter Dia.
1/4"
Length of Cut
5/8"
Shank Size
1/4"
Finish
Uncoated
Material
Tungsten Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA USH1
- Zoro #
- G011873621
- UPC #
- 846035009928
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1/4"
- Length of Cut
- 5/8"
- Shank Size
- 1/4"
Details
- Finish
- Uncoated
- Material
- Tungsten Carbide
- Item
- Carbide Bur
- Steel Grade
- C2
- Drill Bit Sizing
- Fractional
Description
USH1 Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Diameter, 5/8in Length of Cut, Double Cut, Champion USH1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.