
Flame Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/4in Length of Cut, Double Cut TiN Coated
Mfr # CHA SH41
Zoro # G111875990
product price:Â $20.55
/eaKey Features
Cutter Dia.
1/8"
Length of Cut
1/4"
Shank Size
1/8"
Application
Industrial
Primary Material Application
Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SH41
Zoro #
G111875990
UPC #
846035007559
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
1/4"
Shank Size
1/8"
Details
Item
Carbide Bur
Application
Industrial
Primary Material Application
Ferrous Metals
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SH41 Flame Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 1/4in Length of Cut, Double Cut Titanium Nitride Coated, Champion SH41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.