
H - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-H
Zoro # G611880487
product price: $82.45
/pk 12, $6.87/ea
Free Shipping & Returns
Key Features
Drill Bit Size
Letter
Overall Length
4-1/8 in
Flute Length
2-7/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USHD-H
Zoro #
G611880487
UPC #
846035045247
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
4-1/8 in
Flute Length
2-7/8 in
Overall Diameter
H
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.266
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Description
H - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.