Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS ROUND SCREW ADJ DIES

  • Mfr # CHA 328X1-3/8-16

  • Zoro # G011881572


product price: $69.49
/ea

Key Features

Die Material
High Speed Steel
Outside Dia. (In.)
3/8"
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 328X1-3/8-16
Zoro #
G011881572
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3/8"
Diameter
3/8"

Details

Item
Round Die
Die Material
High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.