Zoro Homepage

Inverted Cone Shaped Carbide Bur, 1/4in Cut Dia, 5/16in LOC

  • Mfr # CHA SN1

  • Zoro # G511873824


product price: $40.75
/ea

Key Features

Cutter Dia.
1/4"
Length of Cut
5/16"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SN1
Zoro #
G511873824
UPC #
846035006767
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
5/16"

Details

Finish
Titanium Nitride Coating
Item
Carbide Bur
Material
Tungsten Carbide
Steel Grade
C2
Cutting Degree
10°
Drill Bit Sizing
Fractional

Description

Champion SN1 Inverted Cone Shaped Carbide Bur for Edge Machining from the Rear in Hard to Reach Areas, 1/4in Cutter Diameter, 5/16in Length of Cut, 10 Degree Included Angle, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.