Zoro Homepage

Inverted Cone Shaped Carbide Bur, 3/8in Cut Dia, 3/8in LOC

  • Mfr # CHA SN2

  • Zoro # G511873886


product price: $55.99
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
Steel Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SN2
Zoro #
G511873886
UPC #
846035006774
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/8"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Steel Grade
C2
Cutting Degree
13°
Drill Bit Sizing
Fractional

Description

Champion SN2 Inverted Cone Shaped Carbide Bur for Edge Machining from the Rear in Hard to Reach Areas, 3/8in Cutter Diameter, 3/8in Length of Cut, 13 Degree Included Angle, Double Cut Titanium Nitride Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.