
Inverted Cone Shaped Carbide Bur Unctd, 1/4in Cut Dia, 5/16in LOC
Mfr # CHA USN1
Zoro # G311874915
product price: $20.99
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
5/16"
Shank Size
1/4"
Material
Tungsten Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USN1
Zoro #
G311874915
UPC #
846035010023
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
5/16"
Shank Size
1/4"
Details
Material
Tungsten Carbide
Item
Carbide Bur
Finish
Uncoated
Steel Grade
C2
Cutting Degree
10°
Drill Bit Sizing
Fractional
Description
USN1 Inverted Cone Shaped Carbide Bur for Edge Machining from the Rear in Hard to Reach Areas Uncoated, 1/4in Cutter Diameter, 5/16in Length of Cut, 10 Degree Included Angle, Double Cut, Champion USN1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.