
Inverted Cone Shaped Mini Carbide Bur, 1/4in Cutter Dia., 1/4in Length of Cut
Mfr # CHA SN41
Zoro # G911873714
product price:Â $21.39
/eaKey Features
Cutter Dia.
1/4"
Length of Cut
1/8"
Shank Size
1/8"
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA SN41
Zoro #
G911873714
UPC #
846035007634
Country of Origin
United States
Dimensions
Cutter Dia.
1/4"
Length of Cut
1/8"
Shank Size
1/8"
Details
Finish
Titanium Nitride Coating
Material
Tungsten Carbide
Primary Material Application
Ferrous Metals
Application
Industrial
Item
Carbide Bur
Steel Grade
C2
Drill Bit Sizing
Fractional
Description
SN41 Inverted Cone Shaped Mini Carbide Bur, 1/4in Cutter Diameter, 1/4in Length of Cut, Double Cut Titanium Nitride Coated, Champion SN41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.