Inverted Cone Shaped Mini Carbide Bur, 1/8in Cutter Dia., 3/16in Length of Cut

  • Mfr # CHA SN42

  • Zoro # G011873645


product price:  $21.39
/ea

Key Features

Cutter Dia.
1/8"
Length of Cut
3/16"
Shank Size
1/8"
Material
Tungsten Carbide
Finish
Titanium Nitride Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA SN42
Zoro #
G011873645
UPC #
846035007641
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
3/16"
Shank Size
1/8"
Shank Dia.
1/8"

Details

Material
Tungsten Carbide
Item
Carbide Bur
Finish
Titanium Nitride Coating
Primary Material Application
Ferrous Metals
Application
Industrial
Steel Grade
C2

Description

SN42 Inverted Cone Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 3/16in Length of Cut, Double Cut Titanium Nitride Coated, Champion SN42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.