
J BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12
Mfr # CHA XGO-J
Zoro # G211880689
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/8"
Drill Bit Size
J
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Diameter
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA XGO-J
Zoro #
G211880689
UPC #
846035037167
Country of Origin
United States
Dimensions
Overall Length
4-1/8"
Drill Bit Size
J
Diameter
J
Flute Length
2-7/8"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.277
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter
Description
Champion J XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 2-7/8in Flute Length, 4-1/8in Overall Length, HSS with Black & Gold Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.