
K - 705SP Heavy Duty Jobber Drill, Type NAS907-B, Straight Shank, PK12
Mfr # CHA 705SP-K
Zoro # G911879990
product price: $96.99
/pk 12, $8.08/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4"
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Diameter
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 705SP-K
Zoro #
G911879990
UPC #
846035031677
Country of Origin
United States
Dimensions
Overall Length
4-1/4"
Diameter
K
Flute Length
2-5/16"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.281
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
K - 705SP Heavy Duty Jobber Drills, Type NAS907-B, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion 705SP-K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.