
K - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-K
Zoro # G511881393
product price: $74.99
/pk 12, $6.25/eaKey Features
Drill Bit Size
Letter
Overall Length
4-1/4 in
Flute Length
2-5/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA US5-K
Zoro #
G511881393
UPC #
846035038034
Country of Origin
United States
Dimensions
Drill Bit Size
Letter
Overall Length
4-1/4 in
Flute Length
2-5/16 in
Overall Diameter
K
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.281
Point Style
118° Degree Split Point
Description
K - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.