
LTR B XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK12
Mfr # CHA XL5-B
Zoro # G711880936
product price: $91.45
/pk 12, $7.62/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Drill Bit Size
B
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Diameter
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA XL5-B
Zoro #
G711880936
UPC #
846035035972
Country of Origin
United States
Dimensions
Overall Length
4"
Drill Bit Size
B
Diameter
B
Flute Length
2-3/4"
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.238
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter
Description
LTR B Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.