LTR C 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK

  • Mfr # CHA 1705-C

  • Zoro # G411873900


product price:  $78.95
/pk 12, $6.58/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Flute Length
1-3/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705-C
Zoro #
G411873900
UPC #
846035020374
Country of Origin
United States

Dimensions

Drill Bit Size
C
Overall Length
2-1/2 in
Flute Length
1-3/8 in
Diameter
C

Details

Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.242
Measurement System
Letter
Point Style
135° Degree Split Point
Shank Type - Machining
Straight

Description

LTR C Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.