Zoro Homepage

LTR E 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12

  • Mfr # CHA 1705C-E

  • Zoro # G711873921


product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Key Features

Overall Length
2-5/8 in
Flute Length
1-7/16 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Decimal Equivalent
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705C-E
Zoro #
G711873921
UPC #
846035021166
Country of Origin
United States

Dimensions

Drill Bit Size
E
Overall Length
2-5/8 in
Flute Length
1-7/16 in
Diameter
E

Details

Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Decimal Equivalent
0.25
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Measurement System
Letter

Description

LTR E Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.