
LTR K 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-K
Zoro # G711874089
product price:Â $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
Key Features
Overall Length
2-11/16 in
Flute Length
1-1/2 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705-K
Zoro #
G711874089
UPC #
846035020459
Country of Origin
United States
Dimensions
Drill Bit Size
K
Overall Length
2-11/16 in
Flute Length
1-1/2 in
Diameter
K
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Letter
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Decimal Equivalent
0.281
Description
LTR K Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.