
LTR L 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 12PK
Mfr # CHA 1705-L
Zoro # G111874078
product price:Â $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4 in
Flute Length
1-9/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 1705-L
Zoro #
G111874078
UPC #
846035020466
Country of Origin
United States
Dimensions
Drill Bit Size
L
Overall Length
2-3/4 in
Flute Length
1-9/16 in
Diameter
L
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Letter
Point Style
135° Degree Split Point
Decimal Equivalent
0.29
Shank Type - Machining
Straight
Description
LTR L Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.