LTR M 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK6

  • Mfr # CHA 1705C-M

  • Zoro # G011874086


product price:  $77.99
/pk 6, $13.00/ea
Free Shipping & Returns

Key Features

Overall Length
2-3/4 in
Flute Length
1-9/16 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Decimal Equivalent
0.295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705C-M
Zoro #
G011874086
UPC #
846035021241
Country of Origin
United States

Dimensions

Drill Bit Size
M
Overall Length
2-3/4 in
Flute Length
1-9/16 in
Diameter
M

Details

Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Decimal Equivalent
0.295
Shank Type - Machining
Straight
Point Style
135° Degree Split Point
Measurement System
Letter

Description

LTR M Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.