LTR N 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK

  • Mfr # CHA 1705-N

  • Zoro # G911874049


product price:  $56.89
/pk 6, $9.48/ea

Key Features

Overall Length
2-13/16 in
Flute Length
1-5/8 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705-N
Zoro #
G911874049
UPC #
846035020480
Country of Origin
United States

Dimensions

Drill Bit Size
N
Overall Length
2-13/16 in
Flute Length
1-5/8 in
Diameter
N

Details

Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.302
Measurement System
Letter
Shank Type - Machining
Straight

Description

LTR N Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.