
LTR O 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-O
Zoro # G211874114
product price:Â $56.89
/pk 6, $9.48/eaKey Features
Overall Length
2-15/16 in
Flute Length
1-11/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 1705-O
Zoro #
G211874114
UPC #
846035020497
Country of Origin
United States
Dimensions
Drill Bit Size
O
Overall Length
2-15/16 in
Flute Length
1-11/16 in
Diameter
O
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Measurement System
Letter
Decimal Equivalent
0.316
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Description
LTR O Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.