
LTR U 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-U
Zoro # G711873976
product price:Â $81.99
/pk 6, $13.67/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/8 in
Flute Length
1-3/4 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 1705-U
Zoro #
G711873976
UPC #
846035020558
Country of Origin
United States
Dimensions
Drill Bit Size
U
Overall Length
3-1/8 in
Flute Length
1-3/4 in
Diameter
U
Details
Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.368
Point Style
135° Degree Split Point
Measurement System
Letter
Description
LTR U Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.