LTR U General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK

  • Mfr # CHA 705-U

  • Zoro # G911880675


product price:  $58.39
/pk 6, $9.73/ea

Key Features

Overall Length
5 in
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Flute Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705-U
Zoro #
G911880675
UPC #
846035027977
Country of Origin
United States

Dimensions

Overall Length
5 in
Flute Length
3-5/8 in
Diameter
U
Drill Bit Dimension Type
Letter

Details

Item
Jobber Drill General Purpose
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Decimal Equivalent
0.368
Point Style
118° Degree Split Point

Description

LTR U Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.