LTR Y 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK6

  • Mfr # CHA 1705C-Y

  • Zoro # G911873929


product price:  $137.99
/pk 6, $23.00/ea
Free Shipping & Returns

Key Features

Overall Length
3-5/16 in
Flute Length
1-15/16 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705C-Y
Zoro #
G911873929
UPC #
846035021364
Country of Origin
United States

Dimensions

Drill Bit Size
Y
Overall Length
3-5/16 in
Flute Length
1-15/16 in
Diameter
Y

Details

Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Decimal Equivalent
0.404
Measurement System
Letter

Description

LTR Y Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.