LTR Y M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, PK6

  • Mfr # CHA 705C-Y

  • Zoro # G011880230


product price:  $211.99
/pk 6, $35.33/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/4"
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Flute Length
3-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 705C-Y
Zoro #
G011880230
UPC #
846035029070
Country of Origin
United States

Dimensions

Overall Length
5-1/4"
Flute Length
3-7/8"
Diameter
Y

Details

Item
Jobber Drill Cobalt
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.404
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Letter

Description

LTR Y Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.