LTR Z 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK

  • Mfr # CHA 1705-Z

  • Zoro # G311874007


product price:  $125.99
/pk 6, $21.00/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8 in
Flute Length
2 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 1705-Z
Zoro #
G311874007
UPC #
846035020602
Country of Origin
United States

Dimensions

Drill Bit Size
Z
Overall Length
3-3/8 in
Flute Length
2 in
Diameter
Z

Details

Item
Screw Machine Drill
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.413
Point Style
135° Degree Split Point
Measurement System
Letter
Shank Type - Machining
Straight

Description

LTR Z Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products