LTR Z General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK

  • Mfr # CHA 705-Z

  • Zoro # G911881283


product price:  $99.99
/pk 6, $16.67/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/4 in
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Flute Length
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 705-Z
Zoro #
G911881283
UPC #
846035028028
Country of Origin
United States

Dimensions

Overall Length
5-1/4 in
Flute Length
3-7/8 in
Diameter
Z
Drill Bit Dimension Type
Letter

Details

Item
Jobber Drill General Purpose
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Point Style
118° Degree Split Point
Decimal Equivalent
0.413

Description

LTR Z Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.