Shop CHAMPION CUTTING TOOL
See all product information
Create Account
LTR Z XL5 Brute Jobber Drill, Heavy Duty, Straight Shank, PK6
- Mfr # CHA XL5-Z
- Zoro # G411880205
product price:Â
$
156.99
/pk of 6, $26.17/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/4"
Drill Bit Size
Z
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
3-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XL5-Z
- Zoro #
- G411880205
- UPC #
- 846035036214
- Country of Origin
- United States
- Item
- Jobber Drill Heavy Duty
- Material - Machining
- High Speed Steel
- Finish - Machining
- NOMO Surface Treatment
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.413
- Drill Bit Point Type
- 135° Degree Split Point
- Drill Bit Sizing
- Letter
Dimensions
- Overall Length
- 5-1/4"
- Drill Bit Size
- Z
- Flute Length
- 3-7/8"
- Diameter
- Z
Description
LTR Z Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.