No. 1-72 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, PK12

  • Mfr # CHA 308-1-72-B

  • Zoro # G111873347


product price:  $318.99
/pk 12, $26.58/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Tap Material
High Speed Steel
Overall Length
1-11/16"
Tap Chamfer
Bottom
Tap Size
1-72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308-1-72-B
Zoro #
G111873347
UPC #
846035073929
Country of Origin
United States

Dimensions

Overall Length
1-11/16"
Tap Size
1-72
Thread Length
3/8"
Diameter
#1

Details

Item
Hand Tap
Number of Flutes
2
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Number
Tap Type
Hand

Description

#1-72 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 72 TPI Threads per Inch, High Speed Steel, Champion 308-1-72-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.