Shop CHAMPION CUTTING TOOL
See all product information
Create Account
No. 10-24 - 321T Spiral Taps, Plug Taps, 24 TPI, HSS w/ Titanium Nitride Surface Treatment, 12PK
- Mfr # CHA 321T-10-24
- Zoro # G311881005
product price:Â
$
322.99
/pk of 12, $26.92/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
2-3/8"
Tap Size
10-24
Thread Length
3/4"
Tap Finish
Titanium Nitride Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 321T-10-24
- Zoro #
- G311881005
- UPC #
- 846035082037
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-3/8"
- Tap Size
- 10-24
- Thread Length
- 3/4"
- Diameter
- #10
Details
- Item
- Spiral Point Tap
- Number of Flutes
- 2
- Tap Finish
- Titanium Nitride Coating
- Tap Material
- High Speed Steel
- Tap Type
- Spiral Point
- Drill Bit Sizing
- Number
Description
#10-24 - 321T Spiral Point Taps, Plug Taps, 24 TPI Threads per Inch, High Speed Steel with Titanium Nitride Surface Treatment, Champion 321T-10-24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.