
No. 10-32 - 302 Carbon Steel Hand Tap, Plug Tap, 32 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-10-32-P
Zoro # G211873100
product price:Â $73.65
/pk 12, $6.14/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-3/8"
Tap Chamfer
Plug
Tap Size
10-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 302-10-32-P
Zoro #
G211873100
UPC #
846035072663
Country of Origin
China
Dimensions
Overall Length
2-3/8"
Tap Size
10-32
Thread Length
7/8"
Diameter
#10
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand
Description
#10-32 - 302 Carbon Steel Hand Tap, Plug Tap, 32 TPI Threads per Inch, Champion 302-10-32-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.