No. 10-32 - 308LH Left H& High Speed H& Tap, Bottom Tap, St&ard inHin Limits

  • Mfr # CHA 308LH-10-32-B

  • Zoro # G411873337


product price:  $13.69
/ea

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-3/8"
Thread Length
7/8"
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 308LH-10-32-B
Zoro #
G411873337
UPC #
846035076234
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Thread Length
7/8"
Tap Size
10-32
Diameter
#10

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Number
Tap Type
Hand

Description

#10-32 - 308LH Left Hand High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 32 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-10-32-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.