
No. 10-32 - 308LH Left H& High Speed H& Tap, Plug Tap, St&ard inHin Limits
Mfr # CHA 308LH-10-32-P
Zoro # G311873314
product price:Â $13.69
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-3/8"
Tap Size
10-32
Thread Length
7/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308LH-10-32-P
Zoro #
G311873314
UPC #
846035076227
Country of Origin
United States
Dimensions
Overall Length
2-3/8"
Tap Size
10-32
Thread Length
7/8"
Diameter
#10
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Number
Tap Type
Hand
Description
#10-32 - 308LH Left Hand High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 32 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-10-32-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.