No. 11 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank, PK12
- Mfr # CHA XGO-11
- Zoro # G911873851
product price:
$
59.45
/pk of 12, $4.95/ea
Key Features
Overall Length
3-1/2"
Drill Bit Size
#11
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Flute Length
2-5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA XGO-11
- Zoro #
- G911873851
- UPC #
- 846035037341
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-1/2"
- Drill Bit Size
- #11
- Flute Length
- 2-5/16"
- Diameter
- #11
Details
- Item
- Jobber Drill Heavy Duty
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black & Gold Surface Treatment
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.191
- Drill Bit Point Type
- 135° Degree Split Point
- Drill Bit Sizing
- Number
Description
Champion #11 XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 2-5/16in Flute Length, 3-1/2in Overall Length, HSS with Black & Gold Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.