No. 11 x 12in CS12X Aircraft Extension Drill - Contractor Series, 135 deg Split, HSS w/Oxide Treat

  • Mfr # CHA CS12X-11

  • Zoro # G711881261


product price:  $222.99
/pk 12, $18.58/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA CS12X-11
Zoro #
G711881261
UPC #
846035046480
Country of Origin
United States

Dimensions

Overall Length
12 in
Flute Length
2-5/16 in
Diameter
#11

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Decimal Equivalent
0.191
Drill Bit Sizing
Number
Primary Material Application
Medium Steel Alloy

Description

#11 x 12in Champion CS12X Aircraft Extension Drill Bits - Contractor Series, 135 Split Point, HSS with Black Oxide Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products