
No. 12-24 - 302 Carbon Steel Hand Tap, Bottom Tap, 24 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-12-24-B
Zoro # G811872985
product price:Â $68.99
/pk 12, $5.75/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-1/2"
Thread Length
15/16"
Tap Size
12-24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 302-12-24-B
Zoro #
G811872985
UPC #
846035072700
Country of Origin
China
Dimensions
Overall Length
2-1/2"
Thread Length
15/16"
Tap Size
12-24
Diameter
#12
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Number
Tap Type
Hand
Description
#12-24 - 302 Carbon Steel Hand Tap, Bottom Tap, 24 TPI Threads per Inch, Champion 302-12-24-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.