No. 12-28 - DT22 Combination Drill & Tap, 28 TPI Threads per Inch, 118 degrees Point, 2 Flute, HSS

  • Mfr # CHA DT22-12-28

  • Zoro # G411881691


product price:  $58.69
/ea

Key Features

Drill Bit Material
High Speed Steel
Tap Sizes
12/28/2025
Finish
Bright
Overall Length
2-3/8"
Thread Length
21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA DT22-12-28
Zoro #
G411881691
UPC #
846035048064
Country of Origin
United States

Dimensions

Tap Sizes
12/28/2025
Overall Length
2-3/8"
Thread Length
21/32"
Drill Length
15/32"
Diameter
#12
Drill Diameter
0.186

Details

Drill Bit Material
High Speed Steel
Finish
Bright
Item
Combination Tap & Drill
Drill Bit Sizing
Number
Drill Point Style
118° Degree Split Point
Number of Flutes
2

Description

#12-28 - DT22 Combination Drill & Tap, 28 TPI Threads per Inch, 118 Degree Point, 2 Flute, High Speed Steel, Champion DT22-12-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.